Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Walnut Wood Three Drawers Filing Cabinet

  • Mfr # 568323

  • Zoro # G922373005


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568323
Zoro #
G922373005
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Width
15.5 in
Height
27 in

Details

Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Filing Cabinet

Description

The 27-inch walnut wood three drawers filing cabinet combines functionality with industrial style. Crafted from durable manufactured wood, this cabinet offers a robust solution for your storage needs. Featuring a rich walnut finish, it adds a touch of warmth and sophistication to any home office or workspace. With three spacious drawers included, you can easily organize documents, stationery, and other essentials. Its sleek design fits seamlessly into various decor styles while ensuring everything remains within reach. This versatile piece enhances both the aesthetic and practical aspects of your environment, making it an ideal addition to your home or office setup. Enjoy the perfect blend of style and utility with this exceptional filing cabinet. 27-inch h x 15.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.