27" White and Natural Wood Solid Wood Indoor Outdoor Deck Chair

  • Mfr # 476325

  • Zoro # G322832751


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Canopy Included
No
Number of Chairs Included
1
Chair Weight Capacity
200 lb
Chair Depth
27 in
Chair Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476325
Zoro #
G322832751
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Depth
27 in
Chair Height
38 in
Chair Width
39 in

Details

Canopy Included
No
Number of Chairs Included
1
Chair Weight Capacity
200 lb
Assembly
Full Assembly Needed
Chair Frame Color
Brown, White
Chair Finish
Natural Wood
Commercial Use
No
Detachtable Cushion Cover
No
Detachable Cushion
No
Cushions Included
No
Item
Outdoor Chairs
Modular
No
Chair Frame Material
Solid Wood
Product Type
Traditional
Includes
One Teak Folding Sun Chair
Outdoor Chair Type
Deck Chair

Description

Elevate your outdoor lounging experience with this stylish and comfortable white and brown solid wood deck chair, the perfect companion for soaking up the sun and enjoying leisurely moments. The brown color will leave an indelible mark that showcases your unique personality. Arms give this chair shape and definition and make it a good looking and comfortable option. This woven sling chair is a clean and modern option for your outdoor space without all the fuss. Enjoy the good life everyday with this fashionable outdoor seating option. 38-inch H x 27-inch W x 39-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.