Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" White Metal Table Lamp With White Dome Shade

  • Mfr # 524320

  • Zoro # G322352075


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
27 in
Depth
16 in
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524320
Zoro #
G322352075
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Depth
16 in
Width
16 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 27-inch white metal table lamp with white dome shade is a great way to add some brightness to any corner of your home. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white metal, dome shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 27-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.