Zoro Homepage

27" White One Drawer Nightstand

  • Mfr # 527052

  • Zoro # G522348069


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Width (in)
28 in
Depth (in)
16.25 in
Commercial Use
No
Height (in)
26.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527052
Zoro #
G522348069
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
28 in
Depth (in)
16.25 in
Height (in)
26.5 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Color
White
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 27" white one drawer nightstand. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 26.5" H x 28" W x 16.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.