
27" White Wood End Table With Drawer
Mfr # 524166
Zoro # G822349995
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
18 in
Depth
15 in
Height
26.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524166
Zoro #
G822349995
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
18 in
Depth
15 in
Height
26.5 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Item
End-Side Table
Description
Distinctive in style the 27" white solid manufactured wood end table with drawer radiates a versatile charm. Made of solid manufactured wood, the white coloration throughout gives this piece an updated and refreshing look. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 26.5" H x 18" W x 15" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.