
27" X 20" Black And Brown Wood Hanging Chalkboard With Hooks
Mfr # 635988
Zoro # G822884915
product price: $54.99
/eaKey Features
Length
27 in
Lighted
No
Mirrored
No
Wall Decor Type
Hanging Chalkboard
Hooks Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635988
Zoro #
G822884915
UPC #
-
Country of Origin
China
Dimensions
Length
27 in
Width
20 in
Depth
2 in
Details
Lighted
No
Mirrored
No
Wall Decor Type
Hanging Chalkboard
Hooks Included
Yes
Finish Style
No Distressing
Construction Method
Hand Finished
Fringe/Tassels Included
No
Orientation
Vertical Only
Material
Wood
Item
Wall Decor
Assembly Required
No
Style
Rustic
Color
Black, Brown
Shape
Rectangle
Outdoor Suitability
No
Commercial Use
Yes
Description
Instantly liven up your space with this modern farmhouse wall decor that brings color and dimension to your walls. This fun barn door style hanging chalkboard with hooks is stylish and practical. The chalk board surface allows you to leave notes for the family and the three hooks give them a place to hang their keys. Utilize this opportunity to create a focal point in the room with this fabulous interactive wall decor option. 27.00-inch h x 20.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.