27" X 27" Gray and Off White Galvanized Metal Flower Hanging Dimensional Sculpture

  • Mfr # 483330

  • Zoro # G822885660


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Depth
4.25 in
Width
26.5 in
Lighted
No
Hooks Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483330
Zoro #
G822885660
UPC #
-
Country of Origin
China

Dimensions

Depth
4.25 in
Width
26.5 in
Length
26.5 in
Size
26.5" x 26.5" x 4.25"

Details

Item
Wall Decor
Assembly Required
No
Lighted
No
Hooks Included
No
Orientation
Vertical Only
Color
Gray, Off White
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Style
Bohemian
Number of Pieces
1
Material
Galvanized Metal
Finish Style
Distressed Metal
Commercial Use
Yes
Construction Method
Handmade
Outdoor Suitability
No
Shape
Novelty

Description

This 27-inch x 27-inch gray metal flower spike wall decor will add a beautiful decorative accent to your decor. This good looking decorative art will bring some beautiful floral looks into your space. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26.5-inch H x 26.5-inch W x 4.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.