
27" X 31" Champagne Gold Color Frame Citrus Season I
Mfr # 365865
Zoro # G222883945
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Shape
Rectangle
Style
Classic
Assembly Required
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365865
Zoro #
G222883945
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Length
31 in
Depth
2 in
Details
Item
Wall Decor
Shape
Rectangle
Style
Classic
Assembly Required
No
Mirrored
No
Outdoor Suitability
No
Color
Champagne
Finish
Coated
Orientation
Vertical Only
Commercial Use
No
Finish Style
No Distressing
Lighted
No
Description
Want an astounding adornment for your walls? Something practical and good-looking to give your home a distinguished look? You found the right piece. This enchanting picture is just what you need to embellish your space and impress your guests. There is nothing more enriching for the aesthetic of your walls than its style. This picture is a remarkably crafted piece, made from high quality , which also brings you a finish and color. Its frame is an alluring ornament as well. You want your piece to be durable as well, and that’s exactly what this lovely picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.