
27" X 33" Distressed Wood Toned Frame Aqua Coral On White I
Mfr # 365834
Zoro # G422884049
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Assembly Required
No
Color
Brown
Lighted
No
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365834
Zoro #
G422884049
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Length
33 in
Depth
1 in
Details
Orientation
Vertical Only
Assembly Required
No
Color
Brown
Lighted
No
Style
Classic
Shape
Rectangle
Item
Wall Decor
Mirrored
No
Outdoor Suitability
No
Finish Style
No Distressing
Commercial Use
No
Finish
Coated
Description
Turn the walls of your home into unique art with this superb picture. Its style is just what you want to complement your interior design. This picture is a beautifully crafted piece, made from high quality , which also displays a finish and color. Its frame is quite a decoration as well. You want your piece hard-wearing too, and that’s exactly what you get with this lovely picture. If you want a practical, elegant, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.