
27" X 33" Distressed Wood Toned Frame Boat On The Horizon, Set Of 2, 2PK
Mfr # 365624
Zoro # G222884720
product price: $408.99
/pk 2, $204.50/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Style
Classic
Depth
1 in
Width
27 in
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365624
Zoro #
G222884720
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
27 in
Length
33 in
Details
Item
Wall Decor
Finish Style
No Distressing
Style
Classic
Finish
Coated
Shape
Rectangle
Commercial Use
No
Lighted
No
Color
Brown
Orientation
Vertical Only
Assembly Required
No
Outdoor Suitability
No
Mirrored
No
Description
If you want an incredible enhancement for your walls, as well as something to give your home a prominent look, you found the right piece. This glamorous picture is just what you want to revamp your space and impress your guests. There is nothing that will embellish the aesthetic of your walls more than its style. This picture is a superbly crafted piece, made from high quality , which also brings you a finish and color. Its frame is a charming ornament as well. You want your piece to be long lasting as well, and that’s exactly what this enchanting picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.