
2.75 Quart Clear and Rainbow Acrylic Pitcher
Mfr # 523326
Zoro # G622370670
product price: $59.45
/eaKey Features
Material
Acrylic
Height
10.24 in
Width
8.66 in
Depth
8.66 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523326
Zoro #
G622370670
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
10.24 in
Width
8.66 in
Depth
8.66 in
Details
Material
Acrylic
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Description
Add a touch of class to your space when you store and serve your drinks in this fabulous 2.75 Quart Clear and Rainbow Acrylic Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Made of heavy duty acrylic that is designed to be used both indoors and outdoors. 10.24-inch H x 8.66-inch W x 8.66-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.