Shop HOMEROOTS
See all product information
Create Account
28" Adjustable White and Silver Stainless Steel Standing Desk Converter
- Mfr # 397754
- Zoro # G122909462
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Type
Standing Desk Converter
Overall Width
27-1/2 in
Overall Depth
19-1/2 in
Overall Height
14 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397754
- Zoro #
- G122909462
- UPC #
- -
- Country of Origin
- China
- Type
- Standing Desk Converter
- Item
- Desks
- Finish
- Glossy
- Color
- Silver
- Material
- Stainless Steel
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Assembled/Unassembled
- Assembled
- Base Material
- Stainless Steel
- Style
- Modern
- Cabinets Included
- No
- Shape
- Rectangular Desk
Dimensions
- Overall Width
- 27-1/2 in
- Overall Depth
- 19-1/2 in
- Overall Height
- 14 in
- Height Adjustable
- Yes
- Size
- Small
Description
Protect your posture and overall wellbeing with this fabulous 28-inch adjustable white and silver stainless steel standing desk converter. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 14.00-inch h x 27.50-inch w x 19.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.