
28" Beige and Black Upholstered Cushion and Solid Wood Arm Chair
Mfr # 719436
Zoro # G822810396
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Overall Height
30.31 in
Arm Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719436
Zoro #
G822810396
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30.31 in
Overall Length
27.95 in
Overall Depth
32.28 in
Details
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Arm Material
Wood
Back Type
Fixed Back
Legs Included
Yes
Accent Chair Pattern
Solid Color
Ottoman Included
No
Item
Arm Chair
Includes
1 Chair
Seat Color
Beige
Upholstery Material
Polyester Blend
Leg Color
Black
Hardware Finish
Matte
Upholstery Color
Beige
Arm Style
Track Arms
Weight Capacity
250 lb
Adjustable Headrest
No
Seat Material
Solid Wood
Removable Seat Cushions
No
Description
A mix of form and function, this 28-inch beige and black upholstered cushion and solid wood arm chair will bring a good looking and usable accent to your space. Built to last, this accent chair gives a mid-century modern vibe with its textured beige faux linen polyester upholstered cushioning and solid wood legs and arms. The neutral coloration and chic style make this chair not only good looking but comfortable to read a book, watch TV, or relax with your family and friends. 30.31-inch h x 27.95-inch w x 32.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.