
28" Beige Solid Wood Distressed One Drawer Nightstand
Mfr # 555412
Zoro # G122341279
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Height
27.9 in
Width
28 in
Assembly Required
No Assembly Needed
Depth
16 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555412
Zoro #
G122341279
UPC #
-
Country of Origin
India
Dimensions
Height
27.9 in
Width
28 in
Depth
16 in
Details
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Color
Beige
Description
Our 28-inch beige solid wood distressed one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 27.9-inch h x 28-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.