
28" Black And Brown Heavy Duty Plastic And Solid Wood Counter Height Bar Chair
Mfr # 520671
Zoro # G622372964
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Application Type
Commercial
Width
22 in
Height
41 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520671
Zoro #
G622372964
UPC #
-
Country of Origin
China
Dimensions
Depth
21 in
Width
22 in
Height
41 in
Details
Application Type
Commercial
Seat Color
Black Brown
Item
Bar Chair
Assembly Required
Full Assembly Needed
Description
Comfort and design come together nicely in this 28-inch black and brown heavy duty plastic and solid wood counter height bar chair. The brown coloration of the high quality solid wood base marries nicely with the black plastic seat. Designed with a footrest for comfort and convenience. 41-inch H x 22-inch W x 21-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.