This item is Discontinued.

Homeroots 28" Black And Clear Glass And Metal Table Lamp With White Drum Shade 643369

28" Black And Clear Glass And Metal Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643369
  • Zoro # G422364916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643369
Zoro #
G422364916
UPC #
-
Country of Origin
China

Dimensions

Height
27.5 in
Width
14 in
Depth
14 in

Details

Color
White/Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 28-inch black and clear glass and metal table lamp with white drum shade. The base of this lamp is made of black and clear glass and metal. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27.50-inch h x 14.00-inch w x 14.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.