28" Black and Gold Marble and Metal Table Lamp With Beige Drum Shade

  • Mfr # 524624

  • Zoro # G722367570


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Assembly Required
No Assembly Needed
Depth
10 in
Color
Beige/Gold
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524624
Zoro #
G722367570
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Depth
10 in
Width
10 in

Details

Assembly Required
No Assembly Needed
Color
Beige/Gold
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch black and gold marble and metal table lamp with beige drum shade. The lamp is made of sturdy marble and metal and features a black and gold color. The beige shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28-inch H x 10-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.