
28" Black and Gold Metal Cylinder Table Lamp With Beige Drum Shade
Mfr # 545810
Zoro # G622353260
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Height
27.5 in
Depth
14 in
Width
14 in
Application Type
Yes
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545810
Zoro #
G622353260
UPC #
-
Country of Origin
China
Dimensions
Height
27.5 in
Depth
14 in
Width
14 in
Details
Item
Table Lamp
Application Type
Yes
Color
Beige
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 28-inch black and gold metal cylinder table lamp with beige drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a black and gold tone. The beige drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.5-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.