Zoro Homepage

28" Black And Gold Metal Tilting Accent Mirror

  • Mfr # 574034

  • Zoro # G122344720


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
18 in
Material
Glass
Color
Black Gold
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574034
Zoro #
G122344720
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
18 in
Depth
3.5 in

Details

Material
Glass
Color
Black Gold
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No

Description

Beautify your space with this 28-inch black and gold metal tilting accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 28-inch h x 18-inch w x 3.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.