28" Black and Light Brown Tufted Genuine Leather Lounge Chair With Ottoman

  • Mfr # 636340

  • Zoro # G922370059


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20.5 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Width
28.3 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636340
Zoro #
G922370059
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20.5 in
Overall Width
28.3 in
Overall Height
29 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Accent Chair

Description

A mix of form and function, this 28-inch black and light brown tufted genuine leather lounge chair with ottoman will bring a good looking and usable accent to your space. Built to last, this lounge set features a warm light walnut brown faux wood frame that is finished with black genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this heavy duty chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 29.00-inch h x 28.30-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.