28" Black and Rosewood Tufted Genuine Leather Lounge Chair With Ottoman

  • Mfr # 636337

  • Zoro # G522366278


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Depth
20.5 in
Overall Width
28.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636337
Zoro #
G522366278
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29 in
Overall Depth
20.5 in
Overall Width
28.3 in

Details

Item
Accent Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 28-inch black and rosewood tufted genuine leather lounge chair with ottoman. Built to last, this lounge set features a warm rosewood reddish brown faux wood frame that is finished with black genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this heavy duty chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 29.00-inch h x 28.30-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.