
28" Black and Steel Outdoor Chaise Lounge with Black Cushion
Mfr # 373468
Zoro # G422833009
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Detachable Cushion
Yes
Chair Finish
Stainless Steel
Commercial Use
No
Modular
No
Outdoor Chair Type
Chaise Lounge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373468
Zoro #
G422833009
UPC #
-
Country of Origin
France
Dimensions
Chair Height
27.6 in
Chair Width
28.3 in
Chair Depth
83.9 in
Details
Detachable Cushion
Yes
Chair Finish
Stainless Steel
Commercial Use
No
Modular
No
Outdoor Chair Type
Chaise Lounge
Cushion Cover Material
Polyester blend
Chair Frame Color
Black
Cushions Included
Yes
Chair Frame Material
Steel
Number of Chairs Included
1
Canopy Included
No
Item
Outdoor Chairs
Assembly
No Assembly Needed
Product Type
Contemporary
Chair Weight Capacity
310 lb
Description
Experience resort-style luxury in the comfort of your own backyard with the 28-inch black and steel outdoor chaise lounge with black cushion, an invitation to unwind and savor the beauty of nature. Let the captivating steel color make a lasting impression and showcase your unique personality. With detachable cushions, you have the convenience of being able to easily replace or clean specific cushions in case of spills, stains, or wear and tear. When it comes to cushions, you want them to be comfortable, durable, and a color that is neutral and enhances your overall aesthetic. These cushions in black polyester blend will do just that. The reclining feature of this chair can contribute to a more soothing and rejuvenating environment. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 27.6-inch H x 28.3-inch W x 83.9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.