Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Black Ceramic Table Lamp With Black Cone Shade

  • Mfr # 524344

  • Zoro # G922367295


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Black
Height
27.5 in
Width
16 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524344
Zoro #
G922367295
UPC #
-
Country of Origin
China

Dimensions

Height
27.5 in
Width
16 in
Depth
16 in

Details

Assembly Required
Partial Assembly Needed
Color
Black
Item
Table Lamp
Application Type
No

Description

Embrace the good life with this hard working and stylish 28-inch black ceramic table lamp with black cone shade. The base of this lamp is made of black ceramic. The black cone fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.5-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.