Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Black Ceramic Table Lamp With White Drum Shade

  • Mfr # 524417

  • Zoro # G722346339


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height
28 in
Assembly Required
Partial Assembly Needed
Width
15 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524417
Zoro #
G722346339
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
15 in
Depth
15 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black/White

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch black ceramic table lamp with white drum shade. A gorgeous black ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.