Zoro Homepage

28" Black Glass And Metal Table Lamp With White Drum Shade

  • Mfr # 642995

  • Zoro # G422352418


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
14 in
Color
Black/White
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642995
Zoro #
G422352418
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
27.5 in
Width
14 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Black/White

Description

This 28-inch black glass and metal table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of glass and metal finished in a black tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27.50-inch h x 14.00-inch w x 14.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.