Zoro Homepage

28" Black Lighted Metal Framed Mirror Set

  • Mfr # 565346

  • Zoro # G922357326


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Height
27.9 in
Depth
4.91 in
Width
19.65 in
Assembly Required
No Assembly Needed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565346
Zoro #
G922357326
UPC #
-
Country of Origin
China

Dimensions

Height
27.9 in
Depth
4.91 in
Width
19.65 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Color
Black
Material
Glass

Description

This 28-inch black lighted metal framed mirror set will help you elevate and brighten up any space in your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal which has a matte black color to it. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes any space glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. Due to its high quality construction, it will last a lifetime. The simplicity of these mirrors allows you to elevate the look of any room in your home in anyway your heart pleases. 27.9-inch H x 19.65-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.