28" Black Metal and Acrylic Cylinder Table Lamp With Black Drum Shade

  • Mfr # 545837

  • Zoro # G422365883


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
Yes
Width
15 in
Assembly Required
Partial Assembly Needed
Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545837
Zoro #
G422365883
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
27.5 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Black

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch black acrylic cylinder table lamp with black drum shade. The base of this lamp is made of clear acrylic and black metal. Includes a black linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 27.5-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.