
28" Black Metal And Glass Mosaic Framed Accent Mirror
Mfr # 485072
Zoro # G822893917
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Size
Medium
Color
Black, White
Mirror Type
Accent
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485072
Zoro #
G822893917
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Width
39.4 in
Depth
0.7 in
Height
27.6 in
Details
Frame Material
Metal
Item
Mirrors
Color
Black, White
Mirror Type
Accent
Commercial Use
No
Pieces Included
1
Assembly Required
No Assembly Needed
Material
MDF
Framed
Yes
Shape
Rectangle
Frame Design
Geometric
Set
No
Orientation
Horizontal and Vertical
Mount Type
Wall Mounted
Lighted
No
Description
If you want to add some brightness to your living space, the 28-inch black metal and glass mosaic framed accent mirror is perfect for you. Inside the frame there is a rectangle shaped mirror which will open up any space you hang this piece in. The transitional style of this piece will work great in any room you choose to put it in. This mirror will not only be a great practical addition to any location of your home but will also help elevate the space in the room. 27.6-inch H x 39.4-inch W x 0.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.