Zoro Homepage

28" Black Metal Framed Mirror Set

  • Mfr # 565338

  • Zoro # G522368944


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Depth
4.91 in
Color
Black
Assembly Required
No Assembly Needed
Height
27.9 in
Width
19.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565338
Zoro #
G522368944
UPC #
-
Country of Origin
China

Dimensions

Depth
4.91 in
Height
27.9 in
Width
19.65 in

Details

Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Application Type
No
Material
Glass

Description

This 28-inch black metal framed mirror set is a great way to bring in some brightness and design to your home. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame of these mirrors is made from metal that is colored in matte black. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes any space glow with its fantastic frame. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. The simplicity of these mirrors allows you to elevate the look of any room in your home in anyway your heart pleases. 27.9-inch H x 19.65-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.