
28" Black Metal Table Lamp With White Drum Shade
Mfr # 524273
Zoro # G422346226
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Color
White/Black
Height
28 in
Width
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524273
Zoro #
G422346226
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Height
28 in
Width
13 in
Details
Color
White/Black
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
With this 28" black metal table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of black metal. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28" H x 13" W x 13" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.