
28" Black Metal Table Lamp With White Shade
Mfr # 524322
Zoro # G522372101
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Height
28 in
Application Type
No
Width
14 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524322
Zoro #
G522372101
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Height
28 in
Width
14 in
Details
Application Type
No
Item
Table Lamp
Color
Black/White
Assembly Required
Partial Assembly Needed
Description
With this 28-inch black metal table lamp with white shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a black color. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 28-inch H x 14-inch W x 10-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.