Zoro Homepage

28" Black Metal Two Light Novelty Globe Table Lamp With White Globe Shade

  • Mfr # 546102

  • Zoro # G322373513


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Color
White
Assembly Required
Partial Assembly Needed
Width
15.38 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546102
Zoro #
G322373513
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
15.38 in
Height
28 in

Details

Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 28-inch black metal two light novelty globe table lamp with white globe shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. Includes a white glass, globe shaped shade, making this a fashionable piece that will complement most any interior. Modern in design, this globe table lamp is designed as simple sphere that lights from within. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 15.38-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.