28" Black One Drawer Faux Wood Nightstand With Storage
Mfr # 543636
Zoro # G822906327
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Manufactured Wood
Felt Lined Drawers
No
Number of Doors
1
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543636
Zoro #
G822906327
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
14.3 in
Length
27.6 in
Width
16.2 in
Details
Color
Black
Material
Manufactured Wood
Item
Nightstands & Bedside Table
Felt Lined Drawers
No
Number of Doors
1
Style
Modern
Shape
Rectangular
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
No
Drawer Glide Mechanism
Roller Glides
Frame Material
Manufactured Wood
Number of Pieces
1
Capacity
61 lb
Commercial Use
Yes
Number of Drawers
1
Frame Color
Black
Description
Give your room the look and feel of 5-star accommodations with this 28-inch black one drawer faux wood nightstand with storage. Made of high quality manufactured wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 27.6-inch H x 16.2-inch W x 14.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.