
28" Black Solid Wood Candlestick Table Lamp With Off White Drum Shade
Mfr # 524631
Zoro # G922367653
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Width
13.75 in
Height
28 in
Assembly Required
No Assembly Needed
Depth
13.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524631
Zoro #
G922367653
UPC #
-
Country of Origin
China
Dimensions
Width
13.75 in
Height
28 in
Depth
13.75 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Description
Bring of level of elegance and freshness to your space with this high quality 28-inch black solid wood candlestick table lamp with off white drum shade. The base of this lamp is made of solid wood finished in a black tone. Includes a off white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28-inch H x 13.75-inch W x 13.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.