Zoro Homepage

28" Black Solid Wood Round Pedestal Coffee Table

  • Mfr # 565164

  • Zoro # G522348588


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Depth
28 in
Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Width
28 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565164
Zoro #
G522348588
UPC #
-
Country of Origin
India

Dimensions

Depth
28 in
Width
28 in
Height
13.3 in

Details

Item
Coffee Table
Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add handsome, fashionable design to your living space with this 28-inch black solid wood round pedestal coffee table. Made of solid wood, the black coloration throughout gives this piece an updated and refreshing look. It has an attractive design that will definitely breathe some fresh air into your interior. 13.3-inch h x 28-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.