Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Black Solid Wood Round Table Lamp With Gray Drum Shade

  • Mfr # 524620

  • Zoro # G022352283


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gray
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524620
Zoro #
G022352283
UPC #
-
Country of Origin
China

Dimensions

Height
27.5 in
Depth
10 in
Width
10 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gray

Description

This 28-inch black solid wood round table lamp with gray drum shade is the perfect combination of design and function. A gorgeous black solid wood base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.5-inch H x 10-inch W x 10-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.