Zoro Homepage

28" Black Wall mounted Accent Cabinet With Four Shelves

  • Mfr # 546370

  • Zoro # G722346285


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Color
Black
Assembly
Full Assembly Needed
Length
16 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546370
Zoro #
G722346285
UPC #
-
Country of Origin
Colombia

Dimensions

Height
20 in
Length
16 in
Width
28 in

Details

Item
Cabinet
Color
Black
Assembly
Full Assembly Needed
Commercial Use
Yes

Description

This 28-inch black wall mounted accent cabinet with four shelves will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.69-inch H x 27.56-inch W x 15.98-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.