28" Black Wall mounted Accent Cabinet With Seven Shelves And Six Drawers

  • Mfr # 546374

  • Zoro # G022357929


product price:  $2,533.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Width
27.56 in
Height
19.69 in
Length
15.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546374
Zoro #
G022357929
UPC #
-
Country of Origin
Colombia

Dimensions

Width
27.56 in
Height
19.69 in
Length
15.98 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Cabinet

Description

Add a fashionable storage option to your space with this 28-inch black wall mounted accent cabinet with seven shelves and six drawers. Equipped with 6 easy open drawers and storage cabinet for practical and good looking storage. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.69-inch H x 27.56-inch W x 15.98-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.