
28" Black Wall mounted Accent Cabinet With Twelve Shelves And Six Drawers
Mfr # 546376
Zoro # G722359353
product price:Â $3,062.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Assembly
Full Assembly Needed
Height
19.69 in
Width
27.56 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546376
Zoro #
G722359353
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.69 in
Width
27.56 in
Length
15.98 in
Details
Commercial Use
Yes
Assembly
Full Assembly Needed
Item
Cabinet
Color
Black
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 28-inch black wall mounted accent cabinet with twelve shelves and six drawers. Equipped with 6 easy open drawers and storage cabinet for practical and good looking storage. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.69-inch H x 27.56-inch W x 15.98-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.