28" Black Wood And Metal Three Drawers Filing Cabinet
Mfr # 286625
Zoro # G522908874
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Width
18 in
Depth
22 in
Color
Black
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286625
Zoro #
G522908874
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
18 in
Depth
22 in
Height
28 in
Details
Purposeful Distressing Type
No Distressing
Item
Filing Cabinets
Color
Black
Finish
Matte
Number of Drawers
3
Assembly Required
No Assembly Needed
Assembled/Unassembled
Assembled
Material
Manufactured Wood, Metal
Description
The 28-inch black wood and metal three drawers filing cabinet offers a sleek and modern solution for your storage needs. Crafted from a blend of high-quality manufactured wood and durable metal, this cabinet combines style with functionality. It features three spacious drawers, providing ample space to organize your important documents and office supplies. The striking black finish adds a contemporary touch, making it a perfect fit for any workspace or home office. With its sturdy construction, this filing cabinet is designed to withstand daily use while keeping your files neatly tucked away. Elevate your organizational game with this stylish and practical addition to your home or office decor. 28-inch h x 18-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.