28" Blue And Brown Velvet Arm Chair

  • Mfr # 576847

  • Zoro # G022375428


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue Brown
Overall Depth
27 in
Commercial Use
No
Assembly Required
No Assembly Needed
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576847
Zoro #
G022375428
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Width
28 in
Overall Height
32 in

Details

Seat Color
Blue Brown
Commercial Use
No
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

This 28-inch blue and brown velvet arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in channel tufted navy blue velvet to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. Silver nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32-inch h x 28-inch w x 27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.