Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Blue Gray Ceramic LED Table Lamp With White Drum Shade

  • Mfr # 528685

  • Zoro # G122365503


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Blue/White
Width
15 in
Assembly Required
Partial Assembly Needed
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528685
Zoro #
G122365503
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
28 in
Depth
15 in

Details

Application Type
No
Color
Blue/White
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch blue gray ceramic led table lamp with white drum shade. A gorgeous blue ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 28-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.