Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Blue Solid Wood Distressed Two Drawer Nightstand With USB Port

  • Mfr # 571342

  • Zoro # G322340607


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Width
24 in
Color
Blue
Assembly Required
Partial Assembly Needed
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571342
Zoro #
G322340607
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
18 in
Width
24 in
Height
28 in

Details

Item
Nightstands & Bedside Table
Color
Blue
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Good looking design and practical styling meet to form this 28-inch blue solid wood distressed two drawer nightstand with USB port. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 28-inch h x 24-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.