Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Blue Swirl Glass Table Lamp With White Empire Shade

  • Mfr # 524717

  • Zoro # G222363355


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
28 in
Width
16 in
Color
Blue/White
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524717
Zoro #
G222363355
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
16 in
Depth
16 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Blue/White
Application Type
No

Description

This 28" blue swirl glass table lamp with white empire shade is the perfect combination of design and function. The base of this lamp is made of metal and glass finished in a blue tone. Includes a white linen, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 28" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.