Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Brass Glass Table Lamp With White Drum Shade

  • Mfr # 524482

  • Zoro # G222358559


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Assembly Required
Partial Assembly Needed
Width
15 in
Application Type
No
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524482
Zoro #
G222358559
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
28 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
White/Gold

Description

Bring of level of elegance and freshness to your space with this high quality 28-inch brass glass table lamp with white drum shade. The base of this lamp is made of brass glass. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.