Zoro Homepage

28" Brass Metal Buffet Lamp With Brass Cone Shade

  • Mfr # 546131

  • Zoro # G422359363


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Application Type
No
Width
9 in
Color
Gold/Brass
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546131
Zoro #
G422359363
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
9 in
Depth
9 in

Details

Application Type
No
Item
Table Lamp
Color
Gold/Brass
Assembly Required
Partial Assembly Needed

Description

This 28-inch gold metal candlestick table lamp with brass cone shade is a great way to add some brightness to any corner of your home. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a brass metal, cone shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. 28-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.