Zoro Homepage

28" Brass Metal Buffet Lamp With White Empire Shade

  • Mfr # 524376

  • Zoro # G422359332


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Brass/White
Width
13 in
Assembly Required
Partial Assembly Needed
Depth
13 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524376
Zoro #
G422359332
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Height
28 in

Details

Color
Brass/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

With this 28-inch brass metal buffet lamp with white empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a brass tone. The white empire fabric shade is a great compliment to this lamp. This candlestick style buffet table lamp offers a slender profile and will throw just the right amount of light. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 28-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.