Zoro Homepage

28" Brass Metal Candlestick Table Lamp With White Cone Shade

  • Mfr # 546097

  • Zoro # G722374691


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Depth
9 in
Assembly Required
Partial Assembly Needed
Height
28 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546097
Zoro #
G722374691
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Depth
9 in
Height
28 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brass/White

Description

This 28-inch brass metal candlestick table lamp with white cone shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of brass metal. The white cone fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 28-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.