Zoro Homepage

28" Bronze Metal Accent Mirror

  • Mfr # 574046

  • Zoro # G422341139


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Depth
5.75 in
Height
28 in
Assembly Required
No Assembly Needed
Application Type
No
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574046
Zoro #
G422341139
UPC #
-
Country of Origin
China

Dimensions

Depth
5.75 in
Height
28 in
Width
14.5 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Bronze

Description

Beautify your space with this 28-inch bronze metal accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 14.5-inch h x 28-inch w x 5.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.