28" Brown And Gold Faux Leather And Faux Leather Swivel Arm Chair
- Mfr # 556465
- Zoro # G522351878
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31-1/2 in
Overall Height
36.4 in
Seat Color
Gold
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556465
- Zoro #
- G522351878
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 31-1/2 in
- Overall Height
- 36.4 in
- Overall Width
- 28 in
Details
- Seat Color
- Gold
- Item
- Accent Chair
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
Description
This 28-inch brown and gold faux leather and faux leather swivel arm chair will add a beautiful decorative accent to your decor. This sturdy faux leather and polyurethane upholstered arm chair comes in a chic solid brown color to give your space just the right look. The sturdy inner frame is built with high quality stainless steel, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 36.4-inch h x 28-inch w x 31.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.